Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2300BM Davies Molding Knobs, Knob, Black, Thermoset, Plain
2300BM Davies Molding Knobs, Knob, Black, Thermoset, Plain
This item cannot be canceled or returned
Description
Knob, Black, Thermoset, Plain
Specifications
Specifications
| Manufacturer Part Number |
2300BM |
| Manufacturer |
Davies Molding |
| Family Series |
Davies Molding Knobs |
| Description |
Knob, Black, Thermoset, Plain Molded Hole Mount |
| Type |
Pointer |
| Shaft Size |
0.25 " |
| Finish |
Black Gloss |
| Material Type |
Thermoset |
| Composition |
Non-Metallic |
| Skirted |
No |
| Pointer |
Yes |
| Knurled |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
2300BM
Davies Molding Knobs