Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2300BT

Davies Molding Knobs

2300BT

Davies Molding Knobs
Knob, Black, Thermoset, Bushing
MFG Item Number
2300BT
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, Series
Item #
2300BT
Knob, Black, Thermoset, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 2300BT
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Bushing Mount
Type Pointer
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs