2301001PD3V11BC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2301001PD3V11BC

Setra Transducers

2301001PD3V11BC

Setra Transducers
True Wet-to-Wet Differential
MFG Item Number
2301001PD3V11BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2301001PD3V11BC
True Wet-to-Wet Differential

Series Information

Specifications

Specifications
Manufacturer Part Number 2301001PD3V11BC
Manufacturer Setra
Family Series Setra Transducers
Description True Wet-to-Wet Differential Pressure Transducer 230, 0 to 1 PSID, 3-Valve Manifold, 4-20 mA,
Type Differential
Accuracy 0.25 %
Pressure Range(Absolute) 0-1 psiD
Input 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 3-Valve Manifold, 1/4 NPT Female
Operating Temperature 0-175 °F
Net Weight 0 lbs
Gross Weight 0 lbs