Series Information
| Manufacturer Part Number | 2301002PD3V11A |
|---|---|
| Manufacturer | Setra |
| Family Series | Setra Transducers |
| Description | True Wet-to-Wet Differential Pressure Transducer 230, 0 to 2 PSID, 3-Valve Manifold, 4-20 mA, |
| Type | Differential |
| Accuracy | 0.25 % |
| Pressure Range(Absolute) | 0-2 psiD |
| Input | 24 VDC |
| Output | 4-20 mA |
| Electrical Connection | Screw Terminal |
| Connection | 3-Valve Manifold, 1/4 NPT Female |
| Operating Temperature | 0-175 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |