2301005PB2F11BC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2301005PB2F11BC Setra Transducers, True Wet-to-Wet Differential
MFG Item Number
2301005PB2F11BC

2301005PB2F11BC Setra Transducers, True Wet-to-Wet Differential

MFG Item Number
2301005PB2F11BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2301005PB2F11BC
True Wet-to-Wet Differential

Series Information

Specifications

Specifications
Manufacturer Part Number 2301005PB2F11BC
Manufacturer Setra
Family Series Setra Transducers
Description True Wet-to-Wet Differential Pressure Transducer 230, +/-5 PSID, 1/4in. NPT (F), 4-20 mA, Viton (Std.),
Type Differential
Accuracy 0.25 %
Pressure Range(Absolute) '-5-5 psiD
Input 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT Female
Operating Temperature 0-175 °F
Net Weight 0.965 lbs
Gross Weight 1.245 lbs