230 Series Information
| Manufacturer Part Number | 2301010PD5V11B |
|---|---|
| Manufacturer | Setra |
| Product Series | 230 |
| Family Series | Setra HVAC Sensors, 230 Series |
| Description | True Wet-to-Wet Differential Pressure Transducer 230, 0 to 10 PSID, 3-Valve Manifold, 4-20 mA, |
| Pressure Range | 0-10 psi |
| Output | 4-20 mA |
| Connection | 1/8-18 NPT Internal |
| Sensor Style | Differential |
| Maximum Pressure | 10 psi |
| Voltage | 9-30 VDC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 0-175 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |