2301025PD3V11B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2301025PD3V11B Setra HVAC Sensors, 230 Series, True Wet-to-Wet Differential
MFG Item Number
2301025PD3V11B

2301025PD3V11B Setra HVAC Sensors, 230 Series, True Wet-to-Wet Differential

MFG Item Number
2301025PD3V11B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 230 Series
Item #
2301025PD3V11B
True Wet-to-Wet Differential

230 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2301025PD3V11B
Manufacturer Setra
Product Series 230
Family Series Setra HVAC Sensors, 230 Series
Description True Wet-to-Wet Differential Pressure Transducer 230, 0 to 25 PSID, 3-Valve Manifold, 4-20 mA,
Pressure Range 0-25 psi
Output 4-20 mA
Connection 1/8-18 NPT Internal
Sensor Style Differential
Maximum Pressure 25 psi
Voltage 9-30 VDC
Electrical Connection Terminal Block
Operating Temperature 0-175 °F
NEMA Rating NEMA 4
Protection Rating IP65
Approvals CE
Net Weight 3.02 lbs
Gross Weight 3.89 lbs