23012J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23012J

Cully-Minerallac Fasteners

23012J

Cully-Minerallac Fasteners
1/4-20 X 3/4 RHMS SQ/SLOT ZP
MFG Item Number
23012J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
23012J
1/4-20 X 3/4 RHMS SQ/SLOT ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 23012J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 3/4 RHMS SQ/SLOT ZP
Screw Type Machine
Bit Type Square
Size 1/4-20 x 3/4
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs