Series Information
| Manufacturer Part Number | 23012R1C8.25W |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | R-rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor |
| Fuse Type | Medium Voltage |
| Current Rating | 12 A |
| AC Voltage | 8,250 VAC |
| DC Voltage | 8,250 VDC |
| Characteristic | Time Delay |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 15.87 " |
| Diameter | 3 " |
| Length | 15.87 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |