23014R5PD2F11BL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23014R5PD2F11BL

Setra Transducers

23014R5PD2F11BL

Setra Transducers
True Wet-to-Wet Differential
MFG Item Number
23014R5PD2F11BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
23014R5PD2F11BL
True Wet-to-Wet Differential

Series Information

Specifications

Specifications
Manufacturer Part Number 23014R5PD2F11BL
Manufacturer Setra
Family Series Setra Transducers
Description True Wet-to-Wet Differential Pressure Transducer
Type Differential
Accuracy 0.25 %
Input 24 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Connection 1/4 NPT Female
Operating Temperature 0-175 °F
Net Weight 0 lbs
Gross Weight 0 lbs