230207
Gems Sensors & Controls Sensors, RFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230207 Gems Sensors & Controls Sensors, RFA Series, RFA - Flow Rate Monitoring

MFG Item Number
230207

230207 Gems Sensors & Controls Sensors, RFA Series, RFA - Flow Rate Monitoring

MFG Item Number
230207
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RFA Series
Item #
230207
RFA - Flow Rate Monitoring

RFA Series Information


Specifications

Specifications
Manufacturer Part Number 230207
Manufacturer Gems Sensors & Controls
Product Series RFA
Family Series Gems Sensors & Controls Sensors, RFA Series
Description RFA - Flow Rate Monitoring
Material Polypropylene
Sensor Type RotorFlow
Flow Range 1.5-12 gpm
Port Size 1/2 "
Port Style NPT Female
Input Power 5-24 VDC
Output 0-10 VDC
Accuracy 7 %
Maximum Pressure 100 psi
Recommended Filtration 150 micron
Approvals UR
Net Weight 0.31 lbs
Gross Weight 0.31 lbs