23020J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23020J

Cully-Minerallac Fasteners

23020J

Cully-Minerallac Fasteners
1/4-20 X 1-1/4 Rhms Sq/Slot Zinc
MFG Item Number
23020J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Fasteners, Series
Item #
23020J
1/4-20 X 1-1/4 Rhms Sq/Slot Zinc

Series Information

Specifications

Specifications
Manufacturer Part Number 23020J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4-20 X 1-1/4 Rhms Sq/Slot Zinc Plated
Screw Type Machine
Bit Type Slotted, Square
Size 1/4-20 x 1-1/4
Bit Size #3
Screw Head Type Round Head
Finish Zinc
Color Silver
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs