230214
Gems Sensors & Controls Sensors, RFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230214

Gems Sensors & Controls Sensors, RFA Series

230214

Gems Sensors & Controls Sensors, RFA Series
RFA - Flow Rate Monitoring
MFG Item Number
230214
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RFA Series
Item #
230214
RFA - Flow Rate Monitoring

RFA Series Information


Specifications

Specifications
Manufacturer Part Number 230214
Manufacturer Gems Sensors & Controls
Product Series RFA
Family Series Gems Sensors & Controls Sensors, RFA Series
Description RFA - Flow Rate Monitoring
Material Brass
Sensor Type RotorFlow
Flow Range 8-60 gpm
Port Size 1 "
Port Style NPT Female
Input Power 5-24 VDC
Output 0-10 VDC
Accuracy 15 %
Maximum Pressure 200 psi
Recommended Filtration 150 micron
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs