Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2303 Paladin Miscellaneous, 1300/8000 SERIES EZ SCREWS, 2/PK
2303 Paladin Miscellaneous, 1300/8000 SERIES EZ SCREWS, 2/PK
This item cannot be canceled or returned
Description
1300/8000 SERIES EZ SCREWS, 2/PK
Specifications
Specifications
| Manufacturer |
Paladin |
| Family Series |
Paladin Miscellaneous |
| Manufacturer Part Number |
PA2303 |
| Description |
1300/8000 SERIES EZ SCREWS, 2/PK |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
2303
Paladin Miscellaneous