23030455
Werma Visual Signaling Devices, 230 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23030455

Werma Visual Signaling Devices, 230 Series

23030455

Werma Visual Signaling Devices, 230 Series
BEACON, MAINTAINED, YLW LED, 24VDC,
MFG Item Number
23030455
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 230 Series
Item #
23030455
BEACON, MAINTAINED, YLW LED, 24VDC,

230 Series Information

  • LED Permanent Beacon with M20 Thread
  • Extreme High Light Intensity
  • Ideal for Installation in a Limited Space
  • Life Duration Up to 100,000 Hours

Specifications

Specifications
Manufacturer Part Number 23030455
Manufacturer Werma
Product Series 230
Family Series Werma Visual Signaling Devices, 230 Series
Description BEACON, MAINTAINED, YLW LED, 24VDC, IP65, 20.5mm MOUNTING, 28.7mm DIA x 38.5mm H, ECONOMY
Operation Continuous
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.0244 lbs
Gross Weight 0.0375 lbs