Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FS-600 Series Information
| Manufacturer Part Number | 230500-1-20 |
|---|---|
| Manufacturer | Gems Sensors & Controls |
| Product Series | FS-600 |
| Family Series | Gems Sensors & Controls Switches, FS-600 Series |
| Description | FS-600 Series- No Moving Part, Thermal Dispersion Flow Switch |
| Material | Brass |
| Sensor Type | Thermal Dispersion |
| Flow Setting | 0.46 gpm |
| Flow Range | 0-1 gpm |
| Port Size | 1/2 " NPT Female |
| Switch Type | SPST |
| Accuracy | 15 % |
| Maximum Pressure | 363 psi |
| Set Point Differential | 20 % |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |