230500-2-40
Gems Sensors & Controls Switches, FS-600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230500-2-40 Gems Sensors & Controls Switches, FS-600 Series, FS-600 Series- No Moving Part,

MFG Item Number
230500-2-40

230500-2-40 Gems Sensors & Controls Switches, FS-600 Series, FS-600 Series- No Moving Part,

MFG Item Number
230500-2-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-600 Series
Item #
230500-2-40
FS-600 Series- No Moving Part,

FS-600 Series Information


Specifications

Specifications
Manufacturer Part Number 230500-2-40
Manufacturer Gems Sensors & Controls
Product Series FS-600
Family Series Gems Sensors & Controls Switches, FS-600 Series
Description FS-600 Series- No Moving Part, Thermal Dispersion Flow Switch
Material Brass
Sensor Type Thermal Dispersion
Flow Setting 1.9 gpm
Flow Range 1.01-5 gpm
Port Size 3/4 " NPT Female
Switch Type SPST
Accuracy 15 %
Maximum Pressure 363 psi
Set Point Differential 20 %
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs