Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23057 Brady Signs & Signage, B401 10X7 BLU/BLK/WHT

MFG Item Number
23057

23057 Brady Signs & Signage, B401 10X7 BLU/BLK/WHT

MFG Item Number
23057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
23057
B401 10X7 BLU/BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 23057
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Eye Protection Must Be Worn When Operating This Equipment Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Notice
Legend Eye Protection Must Be Worn When Operating This Equipment
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs