230B1C104J
Electrocube Capacitors, 230 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230B1C104J

Electrocube Capacitors, 230 Series

230B1C104J

Electrocube Capacitors, 230 Series
CAPACITOR, 0.1 MFD, 200VDC, AXIAL
MFG Item Number
230B1C104J
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, 230 Series
Item #
230B1C104J
CAPACITOR, 0.1 MFD, 200VDC, AXIAL

230 Series Information

  • .001uf to 100uf
  • 35VDC to 1000VDC
  • ‑67 to 185 Degrees F
  • Metallized Polyester
  • Radial or Axial Leads
The unique high performance and long life characteristics of polyester account for the varied applications of this miniature capacitor series. A wide range of sizes and configurations are available. You can choose from axial lead wrap and fill, oval and round shapes and rectangular epoxy case with axial and radial leads. These capacitors feature extended foil construction and standard tin coated copper‑clad steel leads. Nickel, copper, dumet and other special leads are available.


Specifications

Specifications
Manufacturer Part Number 230B1C104J
Manufacturer Electrocube
Product Series 230
Family Series Electrocube Capacitors, 230 Series
Description CAPACITOR, 0.1 MFD, 200VDC, AXIAL METALLIZED POLYESTER, +-5pct. TOLERANCE
Capacitor Type DC
Capacitance 100 nF
Composition Metallized Polyester
Tolerance % ±5 %
DC Voltage 200 VDC
Operating Temperature -67-185 °F
Package Type Axial Oval
Lead Type Axial
Material Flame Retardant Wrap and Fill
Length 2 "
Height 0.16 "
Width 0.53 "
Depth 0.18 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs