Series Information
| Manufacturer Part Number | 230B1C224K |
|---|---|
| Manufacturer | Electrocube |
| Family Series | Electrocube Capacitors |
| Description | CAPACITOR, 0.22 MFD, 200VDC, AXIAL METALLIZED POLYESTER, +-10pct. TOL |
| Capacitor Type | DC |
| Capacitance | 220 nF |
| Composition | Metallized Polyester |
| Tolerance % | ±10 % |
| DC Voltage | 200 VDC |
| Operating Temperature | -131-185 °F |
| Package Type | Axial Oval |
| Lead Type | Axial |
| Material | Epoxy |
| Length | 2 " |
| Height | 0.18 " |
| Width | 0.65 " |
| Depth | 0.33 " |
| Comments | 24 AWG Lead Size |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |