230B1C505K
Electrocube Capacitors, 230 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230B1C505K

Electrocube Capacitors, 230 Series

230B1C505K

Electrocube Capacitors, 230 Series
CAPACITOR, 5 MFD, 200VDC, AXIAL
MFG Item Number
230B1C505K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, 230 Series
Item #
230B1C505K
CAPACITOR, 5 MFD, 200VDC, AXIAL

230 Series Information

  • .001uf to 100uf
  • 35VDC to 1000VDC
  • ‑67 to 185 Degrees F
  • Metallized Polyester
  • Radial or Axial Leads
The unique high performance and long life characteristics of polyester account for the varied applications of this miniature capacitor series. A wide range of sizes and configurations are available. You can choose from axial lead wrap and fill, oval and round shapes and rectangular epoxy case with axial and radial leads. These capacitors feature extended foil construction and standard tin coated copper‑clad steel leads. Nickel, copper, dumet and other special leads are available.


Specifications

Specifications
Manufacturer Part Number 230B1C505K
Manufacturer Electrocube
Product Series 230
Family Series Electrocube Capacitors, 230 Series
Description CAPACITOR, 5 MFD, 200VDC, AXIAL METALLIZED POLYESTER, +-10pct. TOL
Capacitor Type DC
Capacitance 5 µF
Composition Metallized Polyester
Tolerance % ±10 %
DC Voltage 200 VDC
Operating Temperature -67-185 °F
Package Type Axial Oval
Lead Type Axial
Material Flame Retardant Wrap and Fill
Length 2 "
Height 0.45 "
Width 1.65 "
Depth 0.61 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs