Obsolete
PICV Series Information
| Manufacturer Part Number | 231-04305-3 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | PICV |
| Family Series | Siemens Building Technologies HVAC Valves, PICV Series |
| Description | 1-1/4in. Pressure Ind. Control Valve 3 GPM + 0-10V NSR |
| Capacity | 3 Cv |
| Pipe Size | 1.25 " |
| Connection Type | Threaded |
| Max Close-Off Pressure | 45 psi |
| Body Pattern | Two-Way Normally Closed |
| Valve Style | PICV |
| Medium Temperature Range | 34-250 °F |
| Flow Characteristic | Linear |
| Nominal Voltage | 24 VAC, 24 VDC |
| Fail-Safe Mode | Non-Spring |
| Comments | 0-10 VDC Control Signal |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |