231-100
Wago Terminal Blocks, 231 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231-100 Wago Terminal Blocks, 231 Series, End plate

MFG Item Number
2310100

231-100 Wago Terminal Blocks, 231 Series, End plate

MFG Item Number
2310100
Item Number
231-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 231 Series
Item #
231-100
End plate

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Manufacturer Part Number 2310100
Manufacturer Wago
Product Series 231
Family Series Wago Terminal Blocks, 231 Series
Description End plate
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.001 lbs