Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
231-169/003-000 Wago Terminal Blocks, Male conn. for rail-mount terminal
231-169/003-000 Wago Terminal Blocks, Male conn. for rail-mount terminal
Item Number
231-169/003-000
This item cannot be canceled or returned
Description
Male conn. for rail-mount terminal
Specifications
Specifications
| Manufacturer Part Number |
60333951 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
Male conn. for rail-mount terminal bl.1.2 x 1.2 mm pins straight, gray |
| Number of Levels |
1 |
| Connection Type |
Quick Connect |
| Number of Poles |
9 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5 mm |
| UL Voltage |
600 VAC |
| Current Rating |
15 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
600 VAC |
| Color |
Gray |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Plug Entry Position |
Top |
| Plug Gender |
Male |
| Approvals |
CSA, UL |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.011 lbs |
231-169/003-000
Wago Terminal Blocks