231-180/003-000
Wago Plugs & Receptacles, 231 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231-180/003-000 Wago Plugs & Receptacles, 231 Series, Male conn. for rail-mount terminal b

MFG Item Number
60333794

231-180/003-000 Wago Plugs & Receptacles, 231 Series, Male conn. for rail-mount terminal b

MFG Item Number
60333794
Item Number
231-180/003-000
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, 231 Series
Item #
231-180/003-000
Male conn. for rail-mount terminal b

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Manufacturer Part Number 60333794
Manufacturer Wago
Product Series 231
Family Series Wago Plugs & Receptacles, 231 Series
Description Male conn. for rail-mount terminal b
Number of Contacts 20 Pole
Connection Configuration Male
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CB, CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs