Series Information
| Manufacturer Part Number | 231-337/108-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THT male header; 1.0 x 1.0 mm solder pin; straight; Threaded flange; Pin spacing 5.08 mm; |
| Number of Levels | 1 |
| Connection Type | Quick Connect |
| Number of Poles | 7 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5.08 mm |
| UL Voltage | 600 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 600 VAC |
| Color | Orange |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0.0063 lbs |
| Gross Weight | 0.007 lbs |