Series Information
| Manufacturer Part Number | 231-533/001-000/105-604 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THR male header; 1.0 x 1.0 mm solder pin; angled; Pin spacing 5.08 mm; 3-pole; black |
| Number of Levels | 1 |
| Connection Type | Quick Connect |
| Number of Poles | 3 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5.08 mm |
| UL Voltage | 600 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 600 VAC |
| Color | Black |
| PCB Contact | THR |
| Composition | Polyphthalamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0.0025 lbs |
| Gross Weight | 0.003 lbs |