231-537/001-000
Wago Plugs & Receptacles, 231 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

231-537/001-000

Wago Plugs & Receptacles, 231 Series

231-537/001-000

Wago Plugs & Receptacles, 231 Series
THT male header
Item Number
231-537/001-000
MFG Item Number
60327945
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 231 Series
Item #
231-537/001-000
THT male header

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Manufacturer Part Number 60327945
Manufacturer Wago
Product Series 231
Family Series Wago Plugs & Receptacles, 231 Series
Description THT male header
Number of Contacts 7 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CB, UL, UR
Comments PCB Connection Type
Net Weight 0.0051 lbs
Gross Weight 0.005 lbs