Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 231 Series
231-550/001-000
Wago Terminal Blocks, 231 Series
THT male header1.0 x 1.0 mm solder
Item Number
231-550/001-000
This item cannot be canceled or returned
Description
Terminal Blocks, 231 Series
THT male header1.0 x 1.0 mm solder
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Integrated Test Ports
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
60339723 |
| Manufacturer |
Wago |
| Product Series |
231 |
| Family Series |
Wago Terminal Blocks, 231 Series |
| Description |
THT male header1.0 x 1.0 mm solder pin angled, orange |
| Number of Levels |
1 |
| Number of Poles |
20 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
5.08 mm |
| Length |
3.8 mm |
| UL Voltage |
600 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| IEC Voltage |
630 VAC |
| Color |
Orange |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Male |
| Approvals |
UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.014 lbs |
231-550/001-000
Wago Terminal Blocks, 231 Series