231-903

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
231-903 Wago Wire & Cable, 231 Series, Comb-style jumper bar
MFG Item Number
60279683

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

231-903 Wago Wire & Cable, 231 Series, Comb-style jumper bar

MFG Item Number
60279683
Item Number
231-903
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 231 Series
Item #
231-903
Comb-style jumper bar

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Manufacturer Part Number 60279683
Manufacturer Wago
Product Series 231
Family Series Wago Wire & Cable, 231 Series
Description Comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 1.2403 lbs
Gross Weight 0.002 lbs