231-905

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
231-905 Wago Wire & Cable, 231 Series, Comb-style jumper bar
MFG Item Number
60279686

231-905 Wago Wire & Cable, 231 Series, Comb-style jumper bar

MFG Item Number
60279686
Item Number
231-905
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 231 Series
Item #
231-905
Comb-style jumper bar

231 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers


Specifications

Specifications
Manufacturer Part Number 60279686
Manufacturer Wago
Product Series 231
Family Series Wago Wire & Cable, 231 Series
Description Comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 0.005 lbs
Gross Weight 0.003 lbs