Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
231-910 Wago Wire & Cable, 231 Series, Comb-style jumper bar
231-910 Wago Wire & Cable, 231 Series, Comb-style jumper bar
This item cannot be canceled or returned
Description
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Integrated Test Ports
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
60279685 |
| Manufacturer |
Wago |
| Product Series |
231 |
| Family Series |
Wago Wire & Cable, 231 Series |
| Description |
Comb-style jumper bar |
| Type |
Bridges |
| Number of Pieces |
1 |
| Comments |
Gray |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
231-910
Wago Wire & Cable, 231 Series