2310
Davies Molding Knobs, 2310 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2310

Davies Molding Knobs, 2310 Series

2310

Davies Molding Knobs, 2310 Series
Knob, Black, Thermoset, Plain
MFG Item Number
2310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, 2310 Series
Item #
2310
Knob, Black, Thermoset, Plain

2310 Series Information

Specifications

Specifications
Manufacturer Part Number 2310
Manufacturer Davies Molding
Product Series 2310
Family Series Davies Molding Knobs, 2310 Series
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Pointer
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs