Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2310-PW6P-AM Ericson Plugs & Receptacles, Perma-Kleen Series, PLUG NEMA L5-20 LOCKING BLADE 125V
MFG Item Number
2310-PW6P-AM
2310-PW6P-AM Ericson Plugs & Receptacles, Perma-Kleen Series, PLUG NEMA L5-20 LOCKING BLADE 125V
MFG Item Number
2310-PW6P-AM
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Kleen Series
PLUG NEMA L5-20 LOCKING BLADE 125V
Perma-Kleen Series Information
- Inhibits Growth of Bacteria, Molds, Mildews and Fungi
- Resistant to High Pressure Hose‑Down
- NEMA Type 4, 4X, 6, 6P and IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
2310-PW6P-AM |
| Manufacturer |
Ericson |
| Product Series |
Perma-Kleen |
| Family Series |
Ericson Plugs & Receptacles, Perma-Kleen Series |
| Description |
PLUG NEMA L5-20 LOCKING BLADE 125V 20A PERMA-KLEEN WATERTIGHT 4X/6P MED3 26W47 ANTIMICROBIAL |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L5-20P |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
Yes |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.46 lbs |
2310-PW6P-AM
Ericson Plugs & Receptacles, Perma-Kleen Series