Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2310P103A

Ericson Cordsets

2310P103A

Ericson Cordsets
CORDSET, PERMA-LINK INDUSTRIAL
MFG Item Number
2310P103A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2310P103A
CORDSET, PERMA-LINK INDUSTRIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 2310P103A
Manufacturer Ericson
Family Series Ericson Cordsets
Description CORDSET, PERMA-LINK INDUSTRIAL GRADE, YELLOW 10/3 SOW 25FT, PRI: L5-20P (2310-P) & SEC: L5-20C
Input L5-20P
Output (1) L5-20C
Cord Type SOW
Color Yellow
Voltage 120 VAC
Current Rating 20 A
Length 25 '
Wire Size Range 10/3 AWG
Approvals CSA, UL
Net Weight 9.5 lbs
Gross Weight 9.5 lbs