2310PW6P123BYAM
Ericson Cordsets, Perma-Kleen Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2310PW6P123BYAM Ericson Cordsets, Perma-Kleen Series, CORDSET 12/3 SEOW 50ft.

MFG Item Number
2310PW6P123BYAM

2310PW6P123BYAM Ericson Cordsets, Perma-Kleen Series, CORDSET 12/3 SEOW 50ft.

MFG Item Number
2310PW6P123BYAM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Perma-Kleen Series
Item #
2310PW6P123BYAM
CORDSET 12/3 SEOW 50ft.

Perma-Kleen Series Information

  • Inhibits Growth of Bacteria, Molds, Mildews and Fungi
  • Resistant to High Pressure Hose‑Down
  • NEMA Type 4, 4X, 6, 6P and IP67 Protection

Specifications

Specifications
Manufacturer Part Number 2310PW6P123BYAM
Manufacturer Ericson
Product Series Perma-Kleen
Family Series Ericson Cordsets, Perma-Kleen Series
Description CORDSET 12/3 SEOW 50ft. 2310-PW6P-AM/2410-CW6P-AM, L5-20, 125V PERMA-KLEEN
Angle Straight
Input L5-20P
Output (1) L5-20R
Cord Type SEOW
Color Yellow
Voltage 125 VAC
Current Rating 20 A
Length 50 '
Wire Size Range 12/3 AWG
Approvals CSA, UL
Comments Locking Blade
Net Weight 12.3 lbs
Gross Weight 12.3 lbs