23111800603
Pfannenberg Audible Signaling Devices, DS 5 SIL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23111800603

Pfannenberg Audible Signaling Devices, DS 5 SIL Series

23111800603

Pfannenberg Audible Signaling Devices, DS 5 SIL Series
Sounder SIL/PL-conform, DS
MFG Item Number
23111800603
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, DS 5 SIL Series
Item #
23111800603
Sounder SIL/PL-conform, DS

DS 5 SIL Series Information

  • Integrated Safety Tough Demands for Industrial Conditions
  • Excess Rotation Speed Warning
  • Machine Stop Delay Warning
  • Start up Warning

Specifications

Specifications
Manufacturer Part Number 23111800603
Manufacturer Pfannenberg
Product Series DS 5 SIL
Family Series Pfannenberg Audible Signaling Devices, DS 5 SIL Series
Description Sounder SIL/PL-conform, DS 10-TAS-SIL 24 DC
Nominal Voltage 24 VDC
Current Rating 0.2 A
Range 105 '
Frequency 50/60 Hz
Explosion Proof No
Operating Temperature -25-55 °F
Net Weight 5.04 lbs
Gross Weight 5.505 lbs