23130455
Werma Visual Signaling Devices, 231 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

23130455

Werma Visual Signaling Devices, 231 Series

23130455

Werma Visual Signaling Devices, 231 Series
BEACON, MAINTAINED, YLW LED, 24VDC,
MFG Item Number
23130455
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 231 Series
Item #
23130455
BEACON, MAINTAINED, YLW LED, 24VDC,

231 Series Information

  • LED Permanent Beacon
  • M22 Threaded
  • Extremely High Light Intensity
  • Up to 100,000 Hour Life Duration

Specifications

Specifications
Manufacturer Part Number 23130455
Manufacturer Werma
Product Series 231
Family Series Werma Visual Signaling Devices, 231 Series
Description BEACON, MAINTAINED, YLW LED, 24VDC, IP65, 22.5mm MOUNTING, 28.7mm DIA x 46mm H, ECONOMY
Operation Continuous
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Yellow
Lamp Type LED
Operating Temperature -4-122 °F
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.0306 lbs
Gross Weight 0.0441 lbs