Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2314P123D Ericson Cordsets, Cordset 12/3 Sow 100ft. 2314-P/2414-C

MFG Item Number
2314P123D

2314P123D Ericson Cordsets, Cordset 12/3 Sow 100ft. 2314-P/2414-C

MFG Item Number
2314P123D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2314P123D
Cordset 12/3 Sow 100ft. 2314-P/2414-C

Series Information

Specifications

Specifications
Manufacturer Part Number 2314P123D
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 12/3 Sow 100ft. 2314-P/2414-C
Angle Straight
Input L7-20P
Output (1) L7-20R
Cord Type SOW
Color Yellow
Voltage 277 VAC
Current Rating 20 A
Length 100 '
Wire Size Range 12/3 AWG
Approvals CSA, UL
Net Weight 27 lbs
Gross Weight 22 lbs