2315
TEKTON Wrenches, Sockets & Ratchets, Adjustable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2315 TEKTON Wrenches, Sockets & Ratchets, Adjustable Series, 10in. Adjustable Wrench
MFG Item Number
2315

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2315 TEKTON Wrenches, Sockets & Ratchets, Adjustable Series, 10in. Adjustable Wrench

MFG Item Number
2315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wrenches, Sockets & Ratchets, Adjustable Series
Item #
2315
10in. Adjustable Wrench

Adjustable Series Information

  • Precision‑Machined Jaws for Exact Fit and Smooth Adjustment
  • Corrosion‑Resistant Chrome Plated Finish
  • Drop Forged, Heat Treated Carbon Steel
  • Comfortable Non‑Slip Soft Handle Grip
  • Meets or Exceeds ANSI Specifications


Specifications

Specifications
Manufacturer Part Number 2315
Manufacturer TEKTON
Product Series Adjustable
Family Series TEKTON Wrenches, Sockets & Ratchets, Adjustable Series
Description 10in. Adjustable Wrench
Wrench Style Adjustable
Length 10 "
Finish Chrome
Insulated No
Net Weight 1.03 lbs
Gross Weight 1.035 lbs