Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2316-P Ericson Plugs & Receptacles, Perma-Link Series, Plug-20Amp-125/250V Locking Type
2316-P Ericson Plugs & Receptacles, Perma-Link Series, Plug-20Amp-125/250V Locking Type
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Link Series
Plug-20Amp-125/250V Locking Type
Perma-Link Series Information
Specifications
Specifications
| Manufacturer Part Number |
2316-P |
| Manufacturer |
Ericson |
| Product Series |
Perma-Link |
| Family Series |
Ericson Plugs & Receptacles, Perma-Link Series |
| Description |
Plug-20Amp-125/250V Locking Type |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Color |
Yellow |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Corrosion Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.36 lbs |
2316-P
Ericson Plugs & Receptacles, Perma-Link Series