Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2316P123A Ericson Cordsets, Cordset 12/3 Sow 25ft. 2316-P/2416-C

MFG Item Number
2316P123A

2316P123A Ericson Cordsets, Cordset 12/3 Sow 25ft. 2316-P/2416-C

MFG Item Number
2316P123A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
2316P123A
Cordset 12/3 Sow 25ft. 2316-P/2416-C

Series Information

Specifications

Specifications
Manufacturer Part Number 2316P123A
Manufacturer Ericson
Family Series Ericson Cordsets
Description Cordset 12/3 Sow 25ft. 2316-P/2416-C
Angle Straight
Input Non-NEMA
Output Non-NEMA
Cord Type SOW
Color Yellow
Voltage 125 VAC, 250 VAC
Current Rating 20 A
Length 25 '
Wire Size Range 12/3 AWG
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8 lbs