Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Plugs & Receptacles, Perma-Tite 2 Series
2317-PW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Plug, 20A/250Vor10A/600V, Locking
MFG Item Number
2317-PW6P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Tite 2 Series
Plug, 20A/250Vor10A/600V, Locking
Perma-Tite 2 Series Information
Specifications
Specifications
| Manufacturer Part Number |
2317-PW6P |
| Manufacturer |
Ericson |
| Product Series |
Perma-Tite 2 |
| Family Series |
Ericson Plugs & Receptacles, Perma-Tite 2 Series |
| Description |
Plug, 20A/250Vor10A/600V, Locking Type, Non-NEMA |
| Current Rating |
10 A, 20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Voltage |
250 VAC, 600 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.43 lbs |
2317-PW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series