231 Series Information
| Manufacturer Part Number | 231GMS12FD |
|---|---|
| Manufacturer | Setra |
| Product Series | 231 |
| Family Series | Setra HVAC Sensors, 231 Series |
| Description | Wet-to-Wet Differential, Multi-Configurable Pressure Transducer 5, 10, 25, 50/ +/-5, |
| Pressure Range | 5-50 psi |
| Output | 4-20 mA |
| Connection | 1/8-18 NPT Internal |
| Sensor Style | Differential |
| Maximum Pressure | 50 psi |
| Voltage | 15-30 VDC |
| Electrical Connection | 1/2 in Conduit |
| Operating Temperature | -4-185 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 1.53 lbs |
| Gross Weight | 1.72 lbs |