Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 231RS Series
231GRS14MD30
Setra Transducers, 231RS Series
MFG Item Number
231GRS14MD30
This item cannot be canceled or returned
Description
Transducers, 231RS Series
Specifications
Specifications
| Manufacturer Part Number |
231GRS14MD30 |
| Manufacturer |
Setra |
| Product Series |
231RS |
| Family Series |
Setra Transducers, 231RS Series |
| Description |
Wet-to-Wet Differential, Multi-Configurable Pressure Transducer 231, 0-5, 10, 25, 50 (or |
| Type |
Differential |
| Input |
24 VDC |
| Output |
0-10 VDC, 0-5 VDC, 1-5 VDC |
| Electrical Connection |
Cable |
| Length |
3 ' |
| Connection |
1/4 NPT |
| Operating Temperature |
-4-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
231GRS14MD30
Setra Transducers, 231RS Series