232-04300-2
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-04300-2

Siemens Building Technologies HVAC Valves, PICV Series

232-04300-2

Siemens Building Technologies HVAC Valves, PICV Series
1/2in. Pressure Ind. Control Valve 2
MFG Item Number
232-04300-2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, PICV Series
Item #
232-04300-2
1/2in. Pressure Ind. Control Valve 2

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 232-04300-2
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 1/2in. Pressure Ind. Control Valve 2 GPM + 3P SR NC
Capacity 2 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Net Weight 1.7 lbs
Gross Weight 1.7 lbs