232-134/005-000/039-000
Wago Plugs & Receptacles, 232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
232-134/005-000/039-000 Wago Plugs & Receptacles, 232 Series, Female conn. for rail-mount terminal
MFG Item Number
51134752

232-134/005-000/039-000 Wago Plugs & Receptacles, 232 Series, Female conn. for rail-mount terminal

MFG Item Number
51134752
Item Number
232-134/005-000/039-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 232 Series
Item #
232-134/005-000/039-000
Female conn. for rail-mount terminal

232 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51134752
Manufacturer Wago
Product Series 232
Family Series Wago Plugs & Receptacles, 232 Series
Description Female conn. for rail-mount terminal
Number of Contacts 4 Pole
Connection Configuration Female
Current Rating 15 A
Voltage 300 V
Operating Temperature -60-85 °C
Material Copper Alloy
Finish Tin
Enclosure None (Insert Only)
Approvals CSA
Net Weight 0.0109 lbs
Gross Weight 0.011 lbs