Series Information
| Manufacturer Part Number | 232-143/047-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | THT female header; 0.6 x 1.0 mm solder pin; angled; Spacer flange; Pin spacing 5 mm; 13-pole; gray |
| Number of Levels | 1 |
| Number of Poles | 13 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 15 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 630 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-185 °F |
| Plug Entry Position | Top |
| Plug Gender | Female |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0.029 lbs |