232 Series Information
| Manufacturer Part Number | 60334898 |
|---|---|
| Manufacturer | Wago |
| Product Series | 232 |
| Family Series | Wago Terminal Blocks, 232 Series |
| Description | THT male header for double-deck assembly1.0 x 1.0 mm solder pin angled, gray |
| Number of Levels | 1 |
| Number of Poles | 10 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Length | 5 mm |
| UL Voltage | 600 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 630 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-212 °F |
| Plug Entry Position | Side |
| Plug Gender | Male |
| Approvals | CSA, UL |
| Net Weight | 0.0188 lbs |
| Gross Weight | 0.019 lbs |