232-370
Wago Terminal Blocks, 232 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-370

Wago Terminal Blocks, 232 Series

232-370

Wago Terminal Blocks, 232 Series
THT male header for double-deck asse
Item Number
232-370
MFG Item Number
51142981
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 232 Series
Item #
232-370
THT male header for double-deck asse

232 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Integrated Test Ports
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51142981
Manufacturer Wago
Product Series 232
Family Series Wago Terminal Blocks, 232 Series
Description THT male header for double-deck asse
Number of Levels 1
Number of Poles 10
Connection Actuation Pluggable
Pin Spacing 5.08 mm
Length 5 mm
UL Voltage 600 VAC
Current Rating 10 A
CSA Voltage 300 VAC
IEC Voltage 630 VAC
Color Orange
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable Yes
Operating Temperature -76-212 °F
Plug Entry Position Side
Plug Gender Male
Approvals UL
Net Weight 0.0194 lbs
Gross Weight 0.019 lbs